
WIELAND ELECTRIC 80.010.4525.0 6Amp 1W 115V Wieland Electric flare MOVE Standard Relay Module, AC/DC
Description
Standard relay module flare move 115V-1W-6A, pluggable.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module with LED Indication |
Type | Mono Stable, Single Contact | Size | 6.2 mm W x 76 mm D x 88 mm H |
Mounting Type | Screw | Voltage Rating | 0 - 250 VAC, 0 - 115 VDC |
Environmental Conditions | IP20 | Includes | Socket |
UPC | 015573647682 |
Packages
1 - UNIT - 1 |