
WIELAND ELECTRIC 80.010.4000.0 24V Flare Wieland Relay Module
Description
Relay module flare-24DC-1W-250V6A flare relays, output 1 change-over contact, screw clamp terminal, with jumpers, the negative pole of the control side can be bridged to the neighbouring pole, if needed they have to be ordered separately.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module |
Type | Flared, Mechanical | Size | 6.2 mm W x 70 mm D x 89 mm H |
Mounting Type | Screw | Series/Model | 80.01 |
Voltage Rating | 24 VDC Input, 250 VAC Output | Environmental Conditions | IP20 |
Includes | Socket | Standards | CSA Certified, UR Listed |
UPC | 015573418145 |
Packages
1 - UNIT - 1 |