
WIELAND ELECTRIC 80.010.4100.0 6Amp 24VDC Wieland Electric Relay Electro Mechanical, AC/DC Outside
Description
Relay module, flare, mechanical relays, output 1 change-over contact, spring clamp terminal, input 24 VDC, output 6 A, 250 VAC, voltage/current minimum 8 mA, 24 V, jumper at negative pole, at the control side, type flare-24VDC-1W-250V6A-F.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module |
Type | Flared, Mechanical | Size | 6.2 mm W x 70 mm D x 98 mm H |
Mounting Type | Screw | Series/Model | 80.01 |
Voltage Rating | 24 VDC Input, 250 VAC Output | Environmental Conditions | IP20 |
Includes | Socket | Standards | CSA Certified, UR Listed |
UPC | 015573431144 |
Packages
1 - UNIT - 1 |