
WIELAND ELECTRIC 81.020.4100.0 6Amp 24VDC Wieland Electric Relay Multi-Function, AC/DC Outside
Description
Relay module E-TIMER-S-250V6A flare timer, multi-function timer relay, tension clamp connection.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module |
Type | Flared, Multi-Function | Size | 6.2 mm W x 70 mm D x 98 mm H |
Mounting Type | Screw | Series/Model | 80.02 |
Voltage Rating | 24 VDC Input, 250 VAC Output | Standards | CSA Certified, UR Listed |
UPC | 015573438792 |
Packages
1 - UNIT - 1 |