
CARLO GAVAZZI 10A 300VAC Socket for RCP Relay
Description
Carlo Gavazzi sockets for RCP relays. Rated voltage 300VAC. Rated current 10A
Specifications
Brand Name | Carlo Gavazzi | Item Name | Socket |
Voltage Rating | 300 VAC | Amperage Rating | 10 A |
Number of Pins | 11 | Mounting Type | DIN Rail |
Terminal Type | Screw | Enclosure Type | IP20 |
Dimensions | 61.4 mm L x 38 mm W x 27 mm H | For Use With | RCP Series Relays |
Standards | CE Certified, RoHS Compliant |
Packages
10 - UNIT - (10) |