
CARLO GAVAZZI 250VAC Socket for RCP Relay
Description
8-pole circular socket, DIN-rail mount, 300 V/10 A rated, nickel-plated copper alloy contacts.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Socket |
Voltage Rating | 250 VAC | Amperage Rating | 10 A |
Number of Pins | 8 | Mounting Type | DIN Rail |
Terminal Type | Screw | Enclosure Type | IP20 |
Dimensions | 61.4 mm L x 38 mm W x 27 mm H | For Use With | RCP Series Relays |
Standards | CE Certified, RoHS Compliant |
Packages
10 - UNIT - (10) |