
CARLO GAVAZZI 16Amp 300VAC Socket for RPY Industrial Electromechanical Relay
Description
Carlo Gavazzi socket for RPY relays. Rated voltage 300VAC. Rated current 16A.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Relay Socket |
Voltage Rating | 300 VAC | Amperage Rating | 16 A |
Number of Poles | 1 | Terminal Type | Screw |
For Use With | RPY Relays |
Packages
10 - UNIT - (10) |