
CARLO GAVAZZI 10A Socket for RPY Relay
Description
Specifications
Brand Name | Carlo Gavazzi | Item Name | Relay Socket |
Voltage Rating | 400 VAC | Amperage Rating | 10 A |
Number of Pins | 14 | Number of Poles | 4 |
Conductor Size | 20-14 AWG | Mounting Type | DIN Rail |
Terminal Type | Screw Cage | Enclosure Type | IP20 |
Dimensions | 67.5 mm L x 50.5 mm W x 27.8 mm H | For Use With | RPY/RPYA4 Series Relays |
Standards | CSA, CE Certified, cRUus Listed, RoHS Compliant |
Packages
10 - UNIT - (10) |