
EATON D1PAA 5 Blade Cutler-Hammer Screw and Clamp Terminal Socket
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D1PR/D1PF general purpose plug-in relays.
Specifications
Brand Name | Eaton | Item Name | Relay Socket |
Type | General Purpose | Number of Pins | 5 |
Number of Poles | 1 | Mounting Type | DIN Rail |
Terminal Type | Screw, Plug-In | Enclosure Type | IP20 |
Dimensions | 3.33 x 0.82 x 1.18 in | For Use With | D1PR SPDT Relay |
Includes | Detachable Clamps | Standards | CSA Certified, cRUus, UL Listed, RoHS Compliant, CE Marked |
UPC | 786685269726 |
Packages
1 - UNIT - 1 | 10 - Unit - (10) |