Abbotsford
cthd2pa6b1

EATON D2PA6 14 Blade 4 Pole Cutler-Hammer Screw and Clamp Terminals Socket

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D2PA6
Documents Documents

Description

Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D2PR/D2PF general purpose plug-in relays.

Specifications

Brand Name Eaton Item Name Relay Socket with Detachable Clamp
Type D2 Series Socket Number of Pins 14
Number of Poles 4 Mounting Type 35 mm DIN Rail
Terminal Type Screw Dimensions 63.754 x 30.48 x 68.834 mm
For Use With 2 and 4-Pole D2 Relays Standards cRUus, CSA Certified, UL Listed, RoHS Compliant, CE
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other UPC 782116010929

Packages

1 - UNIT - 1 10 - UNIT - (10)