![cthd2pap](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12553844.jpg?preset=medium)
EATON D2PAP 10Amp 300V Eaton Relay Socket; DIN Rail/Panel Mount
Description
Model B relay socket is made of solid brass and compatible with D2PR4/D2PF4 modules. It is a 14-pin flat type socket. Socket has IP20 enclosure rating for use in hazardous areas. Socket can be mounted on a DIN rail/panel using tow screw connector to pipe, 1-Inch hub. It is ideal to be used on ground wire to rigid conduit.
Specifications
Brand Name | Eaton | Item Name | Relay Socket |
Type | General Purpose | Number of Pins | 14 |
Series | B | Mounting Type | DIN Rail |
Terminal Type | Screw | Enclosure Type | IP20 |
Dimensions | 3.11 x 2.4 x 1.06 in | For Use With | D2PR4/D2PF4 Relay |
Standards | CSA Certified, UL Listed, cRUus, CE Certified, RoHS Compliant | Application | Commercial, Institutional Buildings, Structures, Safety and Security Systems |
UPC | 786685219080 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |