
EATON D3PA2-A2 General Purpose Relay Socket
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D3PR/D3PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Relay Socket |
Type | General Purpose, Plug-in | Number of Pins | 8 |
Number of Poles | 2 | Mounting Type | DIN Rail |
Terminal Type | Screw | Dimensions | 3.65 in W x 1 in H |
Color | White | UPC | 782114421802 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |