
EATON D3PA3-A2 11 Pin Cutler-Hammer Definite Purpose Socket Screw and Clamp Terminals
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D3PR/D3PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Socket with Detachable Clamp |
Voltage Rating | 300 - 600 V | Amperage Rating | 5 - 15 A |
Number of Pins | 11 | Series | D3 |
Mounting Type | Din Rail/Panel | Terminal Type | Screw |
Dimensions | 59 mm W x 54.8 mm D x 24.6 mm H | For Use With | D3PR3, D3PF3 and D3PR5 Relays and TRFP Timers |
Standards | CSA, CE Certified, cRUus, UL Listed, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782114159774 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |