EATON D3PA6-A2 16Amp 300V 8-Pin Eaton Cutler-Hammer D3PA6 Socket Octal Base Socket
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D3PR/D3PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 16 V |
Conductor Size | (2) 12/14 AWG, (2) 4/2.5 mm² | Mounting Type | DIN Rail/Panel |
Dimensions | 1.2 in W x 1.4 in D x 3 in D | For Use With | DPDT, D3PR Relays |
Packages
1 - UNIT - 1 |