EATON D4PA1 5 Blade 1 Pole Cutler-Hammer Screw and Clamp Terminals Socket
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D4PR/D4PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Socket with Detachable Clamp |
Type | Ice Cube, Plain Cover | Number of Pins | 5 |
Number of Poles | 1 | Series | D4 |
Mounting Type | 35 mm DIN Rail | Terminal Type | Screw |
Dimensions | 19.6 mm W x 75.7 mm D x 54.7 mm H | Standards | cRUus Listed, UL File Number E65657, E1491, CSA File Number LR701519, CE Certified, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 782114160190 |
Packages
1 - UNIT - 1 |