
EATON D7PA3-B1 11 Blade 3 Pole 15Amp Cutler-Hammer Plug-in Blade
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D7PR/D7PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Relay Socket with Detachable Clamp |
Type | D7PR | Voltage Rating | 300 V |
Amperage Rating | 10 A | Number of Pins | 11 |
Number of Poles | 3 | Mounting Type | 35 mm DIN Rail |
Terminal Type | Screw | Dimensions | 69.8 mm W x 40.5 mm D x 27.8 mm H |
Standards | CSA Certified, cRUus, CE Marked, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782116063079 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |