EATON D7PA4 14 Blade 15Amp 4 Pole Cutler-Hammer D7 Series Plug-in Socket
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D7PR/D7PF general purpose plug-in relays.
Specifications
Brand Name | Cutler Hammer | Item Name | Socket with Detachable Clamp |
Type | D7 Series Socket | Number of Pins | 14 |
Number of Poles | 4 | Series | D7 |
Mounting Type | 35 mm DIN Rail | Terminal Type | Screw |
Dimensions | 69.8 mm W x 50.5 mm D x 27.8 mm H | Standards | cRUus Listed, CE Certified, UL File Number E65657, E37317, CSA File Number LR217069, CSA File Number LR217017, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 782114160701 |
Packages
1 - UNIT - 1 |