
EATON D7PA9 8 Blade Cutler-Hammer Definite Purpose Socket Screw and Clamp Terminals
Description
Relay Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals Clamping Plates for series SP DP relay D7
Specifications
Brand Name | Cutler Hammer | Item Name | Relay Socket |
Type | Plug-in | Voltage Rating | 300 V |
Amperage Rating | 10 A | Conductor Size | 20-12 AWG |
Dimensions | 2.69 in W x 1.18 in H | For Use With | D7PF1 Relay |
UPC | 782116623419 |
Packages
1 - UNIT - 1 |