EATON D7PAD 14 Blade D7PAD Socket Cutler-Hammer Screw and Clamp Terminals
Description
Socket relay plug-in DIN/panel mount with screw terminals and clamping plates for use with D7PR/D7PF general purpose plug-in relays.
Specifications
Brand Name | Eaton | Item Name | Relay Socket |
Type | General Purpose | Number of Pins | 14 |
Number of Poles | 2 | Mounting Type | 35 mm DIN Rail |
Terminal Type | Screw | Enclosure Type | IP20 |
Dimensions | 3-1/2 x 2 x 1-1/4 in | For Use With | D7PR 4PDT Relay |
Includes | Detachable Clamps | Standards | UL Listed in File Number E65657, UL Listed File E37317, cRUus, CSA File No. LR217017, CSA File No. LR217069, CE Certified, RoHS Compliant |
Application | Electrical Assemblies and EOEMs | UPC | 782116623433 |
Packages
1 - UNIT - 1 |