IDEC SJ2S-05BW 12A 250V IDEC Slim Relay Socket
Description
Standard DIN rail mount socket. M3 screw with captive wire clamp. For RJ-2S (standard)/RJ-22S relays. 8 A at 250 V electrical rating.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 250 VAC/VDC | Amperage Rating | 8 A |
Number of Pins | 8 | Number of Poles | 2 |
Series | SJ | Conductor Size | 14-2 AWG |
Mounting Type | DIN Rail | Terminal Type | Standard Screw |
Dimensions | 71 mm W x 15.5 mm D x 55.7 mm H | Color | White |
For Use With | RJ2S, RJ22S Relay | Standards | UL Listed, CSA Certified, EN Compliant |
UPC | 993307662173 |
Packages
1 - UNIT - 1 |