IDEC Through Panel Mount Socket
Description
Socket for use with. GT3 (11-pin) and RTE-P2 timer. Panel mount. M3.5 screws with captive wire clamp. Maximum up to #2 to #12AWG.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 10 A |
Number of Pins | 11 | Number of Poles | 2 |
Series | SR | Conductor Size | 12-2 AWG |
Mounting Type | Through Panel | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 45 mm W x 30.5 mm D x 45 mm H | For Use With | GT3 (11-Pin), RTE-P2 Timer |
Standards | UL Recognized, CSA Certified, TUV Approved, CE Certified | UPC | 993307688128 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |