IDEC SR3B-05 Socket DIN Mount
Description
Din Rail Socket
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 300 V | Amperage Rating | 15 A |
Number of Pins | 11 | Number of Poles | 3 |
Series | SR | Conductor Size | 12-2 AWG |
Mounting Type | DIN Rail Snap/Surface | Terminal Type | M3.5 Screw with Captive Wire Clamp |
Dimensions | 43 mm W x 28.5 mm D x 76 mm H | For Use With | RR1BA, RR2BA, RR3B Relay, RTE-B Timer |
Standards | UL Recognized, CSA Certified, TUV Approved, CE Certified | UPC | 624139295603 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |