
ELECTRO SONIC PYF14AE 4PDT 14-Pin Relay Socket Base with Screw Terminals
Description
Holding clips contribute to safety by preventing the relay falling out of the socket due to vibration. Class 1 Division 2 approval is obtained for use with the MY4ZH relay. PYC-A1 hold-down clips are not included, but are recommended.
Specifications
Brand Name | Electrosonic | Item Name | Relay Socket |
Type | General Purpose, Plug-In | Voltage Rating | 250 VAC |
Amperage Rating | 5 A | Number of Pins | 14 |
Number of Poles | 4 | Mounting Type | DIN Rail |
Terminal Type | Screw | For Use With | MY4ZH Relay |
Standards | CSA Certified, UL Listed, VDE Certified |
Packages
1 - UNIT - 1 |