
SIEMENS US2:3TX71444E4 SOCKET TOUCHSAFE 11 PIN
Description
Octal 11 Pin Touchsafe Socket with screw termination, 2 or 3 pole, DIN rail or panel mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Relay Socket | Type | Touch Safe |
Number of Pins | 11 | Mounting Type | DIN Rail, Panel |
For Use With | 3TX71 Series Plug-In Relay |
Packages
1 - UNIT - 1 |