
SIEMENS 3TX71444E8 SOCKET TOUCHSAFE 11 PIN
Description
RELAY SOCKET, 11-PIN, TOUCHSAFE
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Relay Socket | Type | Touch Safe |
Voltage Rating | 24 VDC | Amperage Rating | 15 A |
Number of Pins | 11 | Mounting Type | DIN Rail |
Dimensions | 4.6 in L x 1.3 in W x 1.6 in H | For Use With | 3TX71 SIRIUS Plug-In Relay, 3TX71 Series Plug-In Relay |
UPC | 754554969350 |
Packages
1 - UNIT - 1 |