
NEWARK ELEMENT14 27E121 3 Pole Potter & Brumfield Track Mount Socket using 20C314 Clips
Description
Connection relay socket.
Specifications
Brand Name | Potter & Brumfield | Item Name | Relay Socket |
Type | 3-Position | Number of Pins | 11 |
Number of Poles | 3 | Mounting Type | Panel |
Terminal Type | Screw |
Packages
1 - UNIT - 1 |