Abbotsford
abb1svr405651r3000

ABB 1SVR405651R3000 CR-M4SS Standard Socket for 2c/o or 4c/o CR-M Relay

Price $11.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405651R3000

Description

The CR-M4SS socket is from the CR-M (miniature) relay range. The standard socket is suitable for CR-M relays with 2 and 4 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Relay Socket Type Standard
Voltage Rating 250 VAC Amperage Rating 7 A
Number of Poles 2 Conductor Size 20-14 AWG
Mounting Type DIN Rail Terminal Type Screw
Dimensions 27 mm W x 82 mm D x 42.5 mm H For Use With CR-M Series 2 or 4 C/O SPDT Miniature Pluggable Interface Relays
Standards UL 508, CAN/CSA C22.2 No. 14, EAC, RMRS, CE UPC 662019214009

Packages

10 - UNIT - (10)