ABB ELECTRIFICATION CANADA INC 2TLA010050R0100 SENTRY SSR10M 85-265 VAC/DC
Description
SSR10M is a safety relay with relay outputs, 3 NO + 1 NC, and a 85-265 VAC (50/60 Hz)/120-375 VDC supply voltage. SSR10M is used with safety devices with contacts, 1 or 2 channels , and safety devices with OSSD outputs. The reset function, automatic or manual, is set with a switch on the front.
Specifications
Brand Name | ABB | Item Name | Safety Relay |
Voltage Rating | 85 - 265 VAC, 120 - 375 VDC | Dimensions | 120 mm L x 22.5 mm W x 120 mm H |
Degree of Protection | IP20 | Temperature Rating | -25 to 65 °C |
Environmental Conditions | -40 to 70 °C | Standards | CQC Certified, CCC Certified, CE Certified, cUL Listed, cULus Listed, KC Certified, RoHS EU Directive 2011/65/EU, UKCA Certified, TUV Certified |
UPC | 888614592209 |
Packages
1 - UNIT - 1 |