Abbotsford
carrm1a23a50

CARLO GAVAZZI RMIA23A50 Solid-State Relay Zero Switching, 1-Phase 230 VAC Operational, 20 - 280 VAC/22 - 48 VDC Control, Self-Lifting

Price $81.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:RMIA23A50

Description

The industrial, 1-phase relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive and capacitive loads. The zero switching relay switches ON when the sinusoidal curve crosses zero and switches OFF when the current crosses zero. Solid State Relay Number of poles Switching mode Rated operational voltage Control voltage Rated operational current Ordering Key Solid State Relays The instant-on relay with DC control input can be used for phase control. The built-in varistor secures transient protection for the heavy industrial applications and the LED indicates the status of the control input. The clip-on cover is securing touch protection to IP 20. Protected output terminals can handle cables up to 16mm².

Specifications

Brand Name Carlo Gavazzi Item Name Solid-State Relay
Type Zero Switching, 1-Phase Voltage Rating 230 VAC Operational, 20 - 280 VAC/22 - 48 VDC Control
Series/Model RM1A Amperage Rating 50 A
Indicator Type LED Terminal Type Self-Lifting
Material Noryl Color Black
Mounting Type Screw Degree of Protection IP20
Temperature Rating -20 to 70 °C Dimensions 58.2 mm L x 44.8 mm W x 28.8 mm D
Standards cUL Listed, UL Listed, CE, CSA Certified Application For Industrial use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok