![carrm1a23d25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154158816.jpg?preset=medium)
CARLO GAVAZZI RM1A23D25 Solid State Relay 1-Phase, Zero Switching 230 VAC Operational, 3 - 32 VDC Control, Self-Lifting
Description
The industrial, 1-phase relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive and capacitive loads. The zero switching relay switches ON when the sinusoidal curve crosses zero and switches OFF when the current crosses zero.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Solid State Relay |
Type | 1-Phase, Zero Switching | Voltage Rating | 230 VAC Operational, 3 - 32 VDC Control |
Series/Model | RM1A | Amperage Rating | 25 A |
Indicator Type | LED | Terminal Type | Self-Lifting |
Material | Noryl | Color | Black |
Mounting Type | Screw | Degree of Protection | IP20 |
Temperature Rating | -20 to 70 °C | Dimensions | 58.2 mm L x 44.8 mm W x 28.8 mm D |
Standards | UL, cUL Listed, CE, CSA Certified | Application | For Industrial Use |
Packages
1 - UNIT - 1 |