![carrpya004a240l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034162.jpg?preset=medium)
CARLO GAVAZZI RPYA004A240L RELAY 14 BLADE 4 POLE240V COIL LED
Description
The RPY relay can be used for a wide range of industrial applications. Its wide terminals allow reliability at big currents. Features high switching power, small size, wide range of applications, 10 A switching capacity, 2 pole configuration, Flanged (blade) pins 5 mm (0.2 inch). DC coils from 6 to 240 V. AC coils from 6 to 380 V. High sensitivity. Compliant with CE low voltage directive. TÜV, UL, CSA approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Industrial Electromechanical Relay |
Type | 4-Pole, Monostable, Type RPY | Voltage Rating | 240 VAC |
Contact Configuration | 4 CO, 4 NO, 4 NC | Amperage Rating | 10 A |
Frequency Rating | 50 Hz | Contact Material | Beryllium Copper |
Resistance | <=50 MO | Operating Cycles | 100000 Mechanical, 10000000 Electrical |
Operate Time | 20 Microsecond | Release Time | 20 Microsecond |
Indicator Type | LED | Terminal Type | Blade, Plug-in |
Temperature Rating | -25 to 55 °C | Environmental Conditions | 3 - 85% |
Dimensions | 1.42 in L x 1.1 in W x 0.85 in D | Standards | CE Marked, CSA Certfied, RoHS Compliant, TUV Certified, UL E73404 |
Application | For high switching power, small size, wide range of applications |
Packages
20 - UNIT - (20) |