
NEWARK ELEMENT14 H12WD4850 50Amp 4-32VDC Crydom Solid State Relay
Description
Low off-state leakage current (snubberless). SCR output for heavy industrial loads. Zero turn-on or instantaneous turn-on outputs. UL/CSA/VDE Approved, CE Compliant to EN60950-1. Improved SEMS screw and washer. Redesigned housing with anti-rotation barriers. DC control. Direct bond copper substrate. EMC Compliant to level 3. Direct power lead frame. Epoxy free design.
Specifications
Brand Name | Crydom | Item Name | Solid State Relay |
Voltage Rating | 48 - 660 VAC | Contact Configuration | SPST 1 NO |
Series/Model | H1 Series | Amperage Rating | 50 A |
Dielectric Strength | 4000 V | Resistance | 1000000000 O |
Terminal Type | Screw | Material | Aluminum |
Mounting Type | Panel | Temperature Rating | -30 to 80 °C |
Environmental Conditions | 93% |
Packages
1 - UNIT - 1 |