![cthd93225acz1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303268850.jpg?preset=medium)
EATON D93225ACZ1 25Amp 90-280VAC 24-280VAC Eaton D93 Series Solid State Relay, SPST-NO
Description
Relay solid-state features Compact, panel mounting for flexible installation, Isolated input and output terminals to protect the system from electrical noise, Internal snubber circuitry to protect the SSR from transients, Zero cross switching.
Specifications
Brand Name | Cutler Hammer | Item Name | Solid State Relay |
Voltage Rating | 24 - 280 VAC, 90 - 280 VAC | Contact Configuration | NO |
Series/Model | D93 | Amperage Rating | 25 A |
Color | Green | Degree of Protection | IP20 |
Dimensions | 0.6600 IN X 2.2800 IN X 1.7400 IN | Standards | UL 508, CSA, CE Certified, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 786685219479 |
Packages
1 - UNIT - 1 |