EATON D93225ACZ2 25Amp 3-32VDC 24-280VAC Eaton D93 Series Solid State Relay, SPST-NO
Description
Eaton’s D93 series of solid state relays is a line of heavy duty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. A solid-state relay (SSR) can perform many applications that an electromechanical relay can perform. The SSR differs in that it has no moving mechanical parts within it and has some distinct advantages over an electromechanical relay.
Specifications
Brand Name | Cutler Hammer | Item Name | Solid State Relay |
Voltage Rating | 3 - 32 VDC, 24 - 280 V | Contact Configuration | NO |
Series/Model | D93 | Amperage Rating | 25 A |
Color | Green | Degree of Protection | IP20 |
Dimensions | 0.6600 IN X 2.2800 IN X 1.7400 IN | Standards | UL 508, CSA, CE Certified, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 786685219486 |
Packages
1 - UNIT - 1 |