![cthd93250acz1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303268850.jpg?preset=medium)
50Amp 90-280VAC 24-280VAC Eaton D93 Series Solid State Relay, SPST-NO
Description
Eaton’s D93 series of solid state relays is a line of heavy duty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. A solid-state relay (SSR) can perform many applications that an electromechanical relay can perform. The SSR differs in that it has no moving mechanical parts within it and has some distinct advantages over an electromechanical relay.
Specifications
Brand Name | Eaton | Item Name | Solid State Relay |
Type | 1-Pole | Voltage Rating | 24 - 280 Control, 90 - 280 V Load |
Contact Configuration | 1 SPST - 1 NO | Series/Model | D93 |
Amperage Rating | 50 A | Degree of Protection | IP20 |
Dimensions | 0.66 x 2.28 x 1.74 in | Standards | CSA Certified, UL 508, CE Certified, RoHS Compliant |
UPC | 786685219530 |
Packages
1 - UNIT - 1 |