
EATON D93250ACZ2 50Amp 3-32VDC 24-280VAC Eaton D93 Series Solid State Relay, SPST-NO
Description
Hockey puck 50 A, 3 to 32 VDC solid-state relay with single pole single throw, NO contacts, SCR output and zero cross turn on. Isolated input and output terminals to protect the system from electrical noise. Internal snubber circuitry to protect the SSR from transients.
Specifications
Brand Name | Eaton | Item Name | Solid State Relay |
Voltage Rating | 24 - 280 VAC, 32 VDC | Contact Configuration | 1 SPST - 1 NO |
Series/Model | D93 | Amperage Rating | 50 A |
Degree of Protection | IP20 | Dimensions | 0.66 x 2.28 x 1.74 in |
Standards | CSA Certified, UL 508, CE Certified, RoHS Compliant | UPC | 786685219547 |
Packages
1 - UNIT - 1 |