
CARLO GAVAZZI 24-240VAC/VDC Timer Asymmetrical Recycler
Description
Carlo Gavazzi DCB01 Timers, Asymmetrical Recycler. Combined function timer with asymmetrical recycler, one shot time and two state delay on operate functions. Individual selection of the time ranges from 0.1 s to 100 h. For mounting on DIN-rail (DCB01) or Plug-in (PCB01).
Specifications
Brand Name | Carlo Gavazzi | Item Name | Timing Relay |
Type | Multi-Function | Voltage Rating | 24 - 240 VAC/VDC |
Contact Rating | 8 A at 250 VAC, 5 A at 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Inductive) | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Screw |
Series/Model | DCB01 | Power Rating | 1.5 W |
Contact Material | Silver Tin Oxide | Dielectric Strength | 2 kVAC Dielectric Voltage, 4 kV Rated Impulse Withstand Voltage |
Operating Cycles | 30000000 Mechanical, 100000 Electrical | Operate Time | 0.1 sec - 100 hr |
Release Time | 200 Millisecond | Indicator Type | LED |
Dimensions | 22.5 mm W x 99.5 mm D x 80 mm H | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | -30 to 80 °C Storage | Standards | UL Listed, CSA Certified, CE |
Packages
1 - UNIT - 1 |