
CARLO GAVAZZI 12-240 VAC/VDC 8-Pin Multi-Function Timer
Description
Carlo Gavazzi Timers. Delay on Operate. Types FAA08. Delay on operate timer with 4 functions and selectable time ranges from 0.05 seconds to 300 hours. Housing 48 x 48 mm for front panel mounting and on 8-pin or 11-pin socket.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Timing Relay |
Voltage Rating | 12 - 240 VAC/VDC | Power Rating | 3 VA (AC), 1.5 W (DC) |
Operating Cycles | 30000000 | Contact Configuration | DPDT |
Type | Multi-Function | Series/Model | FAA08 |
Contact Rating | 8 A at 250 VAC, 5 A at 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Small Inductive) | Time Range | 0.05 sec - 300 hr |
Connection | Plug-in | Contact Material | Silver Tin Oxide |
Mounting | Front or Socket | Material | Polyamide 6.6 |
Dielectric Strength | >=2 kVAC RMS Dielectric Voltage, 4 kV Rated Impulse Withstand Voltage | Degree of Protection | IP50 |
Temperature Rating | -10 to 55 °C | Dimensions | 48 mm L x 48 mm W x 96.1 mm D |
Standards | EN61000-6-2, EN61000-6-3, EN61812-1, UL Listed, CSA Certified, CE |
Packages
1 - UNIT - 1 |