
EATON ETR4-69-A 240V Eaton Cutler-Hammer Multi Function Timing Relay
Description
The timing relays DIL ET have been matched to the construction design of the contactors DIL E; the ETR 4 variant has been optimised for the measurement and monitoring relay as well as the safety relay; the timing relays ETR 2 are optimised for use in service distribution boards (space unit 17.5 mm). Thus, the space in the control panel can be optimally used and the system is provided with a common design appearance. The timing relays feature 12 different functions.
Specifications
Brand Name | Eaton | Item Name | Timing Relay |
Type | Electronic, Multifunctional | Operate Time | 15 - 300 min |
Dimensions | 3-1/2 x 4-1/4 x 1 in | Standards | EN 60947, IEC 60947, CSA Certified, UL Listed, CE Certified |
Application | Unknown - Unknown: Undefined | UPC | 015080318914 |
Packages
1 - UNIT - 1 |