EATON TRL07 24-240 VAC/DC 7-Function Eaton Cutler-Hammer Universal TR Series Timing Relay
Description
Universal TR Series timers are a versatile and cost-competitive family of timing relays. The compact IEC-style housing installs easily onto a standard DIN rail, and the direct-wire design eliminates the need for additional sockets and accessories. Each timer has multiple user-selectable timing functions and timing ranges, and a universal input voltage of either 12 or 24 volts to 240 volts AC or DC, depending on the model.
Specifications
Brand Name | Cooper Industries | Item Name | Modular Time Relay |
Type | Timing relay | Voltage Rating | 24 - 240 VAC/DC |
Contact Configuration | SPDT | Series/Model | TR Series |
Frequency Rating | 50-60 Hz | Dimensions | 2.5600 IN X 0.6900 IN X 3.4300 IN |
Mounting Type | DIN Rail | Degree of Protection | IP40 |
Standards | cULus Listed, CSA, TUV, CE Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685313580 |
Packages
1 - UNIT - 1 |