
EATON TRL27 7 Modes DPDT 12-240VAC/DC 8 Amp Multi-Function Timing Relay
Description
Relay timing universal features Multiple user-selectable timing functions and timing ranges in a single unit reduce product variations and stock keeping units, Compact, DIN rail mountable case reduces panel size, Advanced LED indication makes troubleshooting easy, Staggered terminal locations allow access to lower-level terminals after wiring.
Specifications
Brand Name | Cooper Industries | Item Name | Time Delay Relay |
Voltage Rating | 12 - 240 VAC/DC | Frequency Rating | 50/60 Hz |
Contact Configuration | DPDT | Type | Timing relay |
Series/Model | TR | Connection | Screw |
Mounting | Compact DIN Rail | Degree of Protection | IP40 |
Dimensions | 17.5 mm W x 60 mm D x 87 mm H | Standards | CSA Certified, cULus Listed, CE Marked, TUV |
Application | Automation and Logic Control Equipment | UPC | 786685313597 |
Packages
1 - UNIT - 1 |