EATON TRNP240AC 100-240V Eaton Cutler-Hammer Timing Relay
Description
The upgraded TR Series timing relays are designed to meet most timing requirements by offering more flexibility in range of input voltage, timing range and functionality. Use a rotary switch to choose from 20 selectable time ranges from 0.1 second to 600 hours.
Specifications
Brand Name | Eaton | Item Name | Timing Relay |
Type | Timing relay | Coil Rating | 100 - 240 VAC |
Contact Configuration | 2 Form C DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In, Pin/Octal | Frequency Rating | 50/60 Hz |
Dimensions | 3.07 x 1.42 x 1.58 in | Standards | cULus Listed, CSA, TUV, CE Certified |
Application | Elec Assemblies, Panels & EOEM - Control Panels for Machines | UPC | 782116149858 |
Packages
1 - UNIT - 1 |