Abbotsford
cthtrw27

EATON TRW27 12-240VAC 7-Function Eaton Universal TR Timing Relay, DPDT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:TRW27
Documents Documents

Description

Universal timing relay, DPDT, 7 function: E-ON Delay (voltage controlled), R-OFF Delay (with control input), Ws-single shot leading edge (with control input), Wa-single shot trailing edge (with control input), Es — ON Delay (with control input), Wu-single shot leading edge (voltage controlled), Bp-symmetric pulse generator (pause first), Ip-Asymmetric Pulse Generator (ause first), Li-Asymmetric Pulse Generator (pulse first). It have a flexible supply and control voltage input the time relays can be easily applied without the need of additional power supplies. The status of supply voltage, time sequence and output relay is visible on the front by LED indicators. All rotary adjustment buttons are located on the front. The recessed position of the buttons prevents from unintentional adjustment. Staggered terminals allow easy access to the lower level terminals even if upper terminals are wired.

Specifications

Brand Name Eaton Item Name Timing Relay
Type Universal Coil Rating 12/240 VAC/VDC
Contact Rating 8 A Contact Configuration DPDT
Number of Poles 2 Frequency Rating 50-60 Hz
Dimensions 35 mm W x 87 mm H x 60 mm D Material Self-Extinguishing Plastic
Mounting Type Compact DIN Rail Degree of Protection IP40
Standards cULus Listed, CSA, TUV, CE Certified Application Elec Assemblies, Panels & EOEM - Control Panels for Machines
UPC 786685313603

Packages

1 - UNIT - 1