Abbotsford
aga7012af

ELECTRO SONIC 7012AF 1-10min 120VAC 2PDT Agastat 7000 Series On-Delay Industrial Electropneumatic Timing Relay

Inventory
Unavailable for order
Manufacturer:ELECTRO SONIC
Manufacturer #:7012AF

Description

Industrial electro pneumatic timing relay. Oversize time-calibrated adjustment knobs, serrated with high-resolution markings visible from all angles makes the timer easy to set timers. Inherent transient immunity. Numerous enclosure options: explosion proof, dust tight, watertight, hermetically-sealed, NEMA 1. Many mounting options: surface mount, panel mount, octal plug-in mounting.

Specifications

Brand Name TE Connectivity Sub Brand Agastat
Item Name Timing Relay Frequency Rating 50/60 Hz
Contact Configuration DPDT, 2 CO Type Industrial, Electropneumatic, On-Delay, Knob Adjustable
Series/Model 7000 Number of Poles 2
Contact Rating 10 A Time Range 1 - 10 min
Coil Rating 120 VAC at 60 Hz, 110 VAC at 50 Hz Connection Screw
Mounting Bracket Temperature Rating -22 to 167 °F
Dimensions 114.8 mm L x 65.3 mm W x 71.9 mm H Standards UL Listed in File No., CSA Certified in File No. LR29186, CE Certified

Packages

1 - UNIT - 1