6-60min 120VAC 2PDT Agastat 7000 Series On-Delay Industrial Electropneumatic Timing Relay
Description
Industrial electro pneumatic timing relay. Oversize time-calibrated adjustment knobs, serrated with high-resolution markings visible from all angles makes the timer easy to set timers. Inherent transient immunity. Numerous enclosure options: explosion proof, dust tight, watertight, hermetically-sealed, NEMA 1. Many mounting options: surface mount, panel mount, octal plug-in mounting.
Specifications
Brand Name | TE Connectivity | Sub Brand | Agastat |
Item Name | Timing Relay | Frequency Rating | 50/60 Hz |
Contact Configuration | DPDT, 2 CO | Type | Industrial, Electropneumatic, On-Delay, Knob Adjustable |
Series/Model | 7000 | Number of Poles | 2 |
Contact Rating | 10 A | Time Range | 6 - 60 min |
Coil Rating | 120 VAC at 60 Hz, 110 VAC at 50 Hz | Connection | Screw |
Mounting | Bracket | Temperature Rating | -22 to 167 °F |
Dimensions | 114.8 mm L x 65.3 mm W x 71.9 mm H | Standards | UL Listed in File No., CSA Certified in File No. LR29186, CE Certified |
Packages
1 - UNIT - 1 |