ELECTRO SONIC 7012PA 0.1-1sec 125VDC 2PDT Agastat 7000 Series On-Delay Industrial Electropneumatic Timing Relay
Description
Industrial electro pneumatic timing relay. Oversize time-calibrated adjustment knobs, serrated with high-resolution markings visible from all angles makes the timer easy to set timers. Inherent transient immunity. Numerous enclosure options: explosion proof, dust tight, watertight, hermetically-sealed, NEMA 1. Many mounting options: surface mount, panel mount, octal plug-in mounting.
Specifications
Brand Name | TE Connectivity | Sub Brand | Agastat |
Item Name | Timing Relay | Contact Configuration | DPDT, 2 CO |
Type | Industrial, Electropneumatic, On-Delay, Knob Adjustable | Series/Model | 7000 |
Number of Poles | 2 | Contact Rating | 10 A |
Time Range | 0.1 - 1 sec | Coil Rating | 125 VDC |
Connection | Screw | Mounting | Bracket |
Temperature Rating | -22 to 167 °F | Dimensions | 114.8 mm L x 65.3 mm W x 71.9 mm H |
Standards | UL Listed in File No., CSA Certified in File No. LR29186, CE Certified |
Packages
1 - UNIT - 1 |