Abbotsford
aga7012pbll

ELECTRO SONIC 7012PBLL RELAY TIMING 120VDC .5TO 5 SECOND 2 AUX SWITCH

Inventory
Unavailable for order
Manufacturer:ELECTRO SONIC
Manufacturer #:7012PBLL

Description

Industrial electro pneumatic timing relay. Oversize time-calibrated adjustment knobs, serrated with high-resolution markings visible from all angles makes the timer easy to set timers. Inherent transient immunity. Numerous enclosure options: explosion proof, dust tight, watertight, hermetically-sealed, NEMA 1. Many mounting options: surface mount, panel mount, octal plug-in mounting.

Specifications

Brand Name TE Connectivity Sub Brand Agastat
Item Name Timing Relay Contact Configuration DPDT, 2 CO
Type Industrial, Electropneumatic, On-Delay, Knob Adjustable Series/Model 7000
Number of Poles 2 Contact Rating 10 A
Time Range 0.5 - 5 sec Coil Rating 125 VDC
Connection Screw Mounting Bracket
Temperature Rating -22 to 167 °F Dimensions 114.8 mm L x 65.3 mm W x 71.9 mm H
Standards UL Listed in File No., CSA Certified in File No. LR29186, CE Certified

Packages

1 - UNIT - 1