ELECTRO SONIC SSC22ABA 120VAC/VDC 0.5-15 Second Agastat Double Pull Double Throw Relay Timing Off Delay
Description
Specification grade discrete plug-in, time delay relay. Excellent repeatability of ±1% or better. Exceptional immunity to transients and noise. Wide operating temperature range.
Specifications
Brand Name | TE Connectivity | Sub Brand | Agastat |
Item Name | Timing Relay | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Contact Configuration | DPDT, 2 CO |
Type | Electromechanical, Off-Delay, Specification Grade, Knob Adjustable | Series/Model | SSC |
Number of Poles | 2 | Time Range | 0.5 - 15 sec |
Coil Rating | 120 VAC/DC | Reset Time | 25 Millisecond |
Operate Time | 35 Millisecond | Connection | 8-Pin Circular Plug, Plug-in |
Mounting | Socket | Temperature Rating | -30 to 65 °C |
Dimensions | 50 mm L x 50 mm W x 83 mm H | Standards | CE Certified, FM Approved, CSA Certified |
Packages
1 - UNIT - 1 |