Abbotsford
intetw3cp

INTERMATIC ETW3CP INTERMATIC CONNECT 365-DAY PROGRAMMABLE SMART WI-FI TIMER, 120-277 VAC, 3XSPDT, INDOOR/OUTDOOR PLASTIC ENCLOSURE

Price $534.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ETW3CP

Description

The ETW Series offers 365 day scheduling, off-site access, and remote ON/OFF control through the easy-to-use Intermatic Connect app.


App based configuration and scheduling

Up to 256 set points or events

Up to 64 holiday blocks with schedule capabilities

Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz

Local or remote connectivity

Configurable outputs allow the control of various voltages and applications

Relays incorporate zero-crossing technology to extend the life of the control

Non-volatile EEPROM memory protects programming indefinitely

LED compatible

Specifications

Brand Name NA Application Indoor Lighting Control,Machinery & Pump Controls,Outdoor Lighting Control,Timing/Scheduling ON/OFF
UPC 078275154025

Packages

1 - UNIT - 1