
SIEMENS 3RP25051BB30 RELAY TIME 12/240V
Description
Time relay multifunction 2 CO contacts, 15 time set ranges, LED screw terminals. Screw and snap on mounting onto 35 mm standard mounting rail.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Timing Relay | Type | Multi-Function |
Voltage Rating | 24 VAC/VDC | Contact Configuration | 2 Changeover Contacts |
Terminal Connection | Screw | Frequency Rating | 50/60 Hz |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Operate Time | 30 Millisecond |
Release Time | 150 Millisecond | Indicator Type | LED |
Dimensions | 22.5 mm W x 90 mm D x 100 mm H | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -40 to 85 °C |
UPC | 887621914820 |
Packages
1 - UNIT - 1 |